Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Insulation, Elbow, 1-1/8 In. ID

  • Mfr # 592106

  • Zoro # G3024500


product price: $18.59
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Fits Tube Size
1 1/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592106
Zoro #
G3024500
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
1 1/8 in
Wall Thickness - Insulation
1 1/2 in
For Iron Pipe Size
3/4"
Wall Thickness
1 1/2 in
Fits Pipe Size - Pipe Insulation
3/4 in
Fits Pipe Size
3/4 in
Inside Diameter
1 1/8 in
For Pipe Size
3/4 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Temp. Range
0 Degrees to 1200 Degrees F
Insulation Approx. R Value
6.5
Insulation Nominal I.D.
1 1/8 in
Pipe Insulation Item
Pipe Fitting Insulation
For Fitting Type
90 Degrees Elbow
For Tube I.D.
1 in
For Use On
Pipe Elbows
Material
Mineral Wool
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.155
Approx. R Value
6.5
For Tube O.D.
1-1/8"
Color
Tan
Flexibility
Rigid
Flame Spread Index
25
Foam Cell Type
Open
Installation Style
Unslit
R Value
6.5
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Plenum Rating
Plenum Rated
Facing Material
Unfaced
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Tan, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.