Pipe Insulation, 2-1/8" OD, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 693693

  • Zoro # G1994091


product price: $14.19
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2-1/8"
Material
Fiberglass
For Tube O.D.
2-1/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693693
Zoro #
G1994091
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
2-1/8"
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1 in
Insulation Length
3 ft
For Copper Tube Size
2 1/8 in
Inside Diameter
2 5/32 in
Overall Length
3 ft

Details

Material
Fiberglass
For Tube O.D.
2-1/8"
Item
Pipe Insulation
Color
White
Insulation Nominal I.D.
2 5/32 in
Temp. Range
0 Degrees to 850 Degrees F
Insulation Approx. K Value
0.23
Approx. R Value
4.35
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Type
Hinged with Self Sealing Lap
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Pipe Insulation Item
Pipe Insulation
Approx. K Value
0.23
Insulation Body Material
Fiberglass
Insulation Approx. R Value
4.35
Foam Cell Type
Open
Flame Spread Index
25
Plenum Rating
Plenum Rated
Flexibility
Rigid
Smoke Developed Index
50
Sealing Method
Adhesive Flap Seal
Installation Style
Slit with Adhesive and Flap
K Value
0.23 BTU
R Value
4.35
Tube Style
Hinged
Maximum Operating Temperature
850 Degrees F
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.