Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 1 1/2 in Wall

  • Mfr # 693682

  • Zoro # G1994189


product price: $33.19
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
5"
Material
Fiberglass
Color
White
Insulation Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693682
Zoro #
G1994189
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
5"
Insulation Length
3 ft
Fits Pipe Size - Pipe Insulation
5 in
Wall Thickness - Insulation
1 1/2 in
Fits Pipe Size
5 in
Inside Diameter
5 41/64 in
Overall Length
3 ft
For Copper Tube Size
5 in
For Pipe Size
5 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Approx. R Value
6.5
Insulation Approx. R Value
6.5
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Approx. K Value
0.23
Pipe Insulation Item
Pipe Insulation
Insulation Body Material
Fiberglass
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Nominal I.D.
5 41/64 in
Insulation Type
Hinged with Self Sealing Lap
Temp. Range
0 Degrees to 850 Degrees F
Insulation Approx. K Value
0.23
K Value
0.23 BTU
Flame Spread Index
25
Sealing Method
Adhesive Flap Seal
Foam Cell Type
Open
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
50
R Value
6.5
Tube Style
Hinged
Plenum Rating
Plenum Rated
Flexibility
Rigid
Maximum Operating Temperature
850 Degrees F
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 5 in, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.