Zoro Homepage

Pipe Insulation, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 690460

  • Zoro # G1994259


product price: $36.39
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
4"
Material
Fiberglass
Color
White
Temp. Range
0 Degrees to 850 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690460
Zoro #
G1994259
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
4"
Insulation Length
3 ft
Fits Pipe Size - Pipe Insulation
4 in
Wall Thickness - Insulation
2 in
Fits Pipe Size
4 in
Inside Diameter
4 17/32 in
Overall Length
3 ft
For Copper Tube Size
4 in
For Pipe Size
4 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Temp. Range
0 Degrees to 850 Degrees F
Approx. K Value
0.23
Insulation Body Material
Fiberglass
Pipe Insulation Item
Pipe Insulation
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Nominal I.D.
4 17/32 in
Insulation Approx. K Value
0.23
Insulation Approx. R Value
8.7
Approx. R Value
8.7
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Insulation Type
Hinged with Self Sealing Lap
R Value
8.7
K Value
0.23 BTU
Flame Spread Index
25
Tube Style
Hinged
Sealing Method
Adhesive Flap Seal
Installation Style
Slit with Adhesive and Flap
Plenum Rating
Plenum Rated
Foam Cell Type
Open
Smoke Developed Index
50
Flexibility
Rigid
Maximum Operating Temperature
850 Degrees F
Minimum Operating Temperature
0 Degrees F
Form
Tube
Facing Material
ASJ Facing

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 17/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 4 in, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.