Zoro Homepage

Pipe Insulation, 3 ft. L, Mineral Wool, 1 in Wall

  • Mfr # 41435

  • Zoro # G1983250


product price: $19.69
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
1-1/2"
Material
Mineral Wool
Color
Tan
Pipe Insulation Item
Pipe Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41435
Zoro #
G1983250
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
1-1/2"
Wall Thickness - Insulation
1 in
Insulation Length
3 ft
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Copper Tube Size
2 in
Inside Diameter
2 in
Overall Length
3 ft
For Pipe Size
1 1/2 in

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 4.4, Form Tube, For Copper Tube Size 2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.