Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Mineral Wool, 2 in Wall

  • Mfr # 41600

  • Zoro # G8643223


product price: $46.59
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
1-1/2"
Material
Mineral Wool
Color
Tan
Insulation Approx. R Value
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41600
Zoro #
G8643223
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
1-1/2"
Insulation Length
3 ft
Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Pipe Size
1 1/2 in
For Copper Tube Size
2 in
Overall Length
3 ft
Inside Diameter
2 in

Details

Material
Mineral Wool
Item
Pipe Insulation
Color
Tan
Insulation Approx. R Value
8.7
Insulation Type
Rigid
Insulation Approx. K Value
0.22
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.135
Pipe Insulation Item
Pipe Insulation
Temp. Range
0 Degrees to 1200 Degrees F
Insulation Nominal I.D.
2 in
Insulation Body Material
Mineral Wool
Approx. R Value
8.7
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
K Value
0.22 BTU
Installation Style
Slit
Plenum Rating
Plenum Rated
Flexibility
Rigid
Foam Cell Type
Open
Flame Spread Index
25
R Value
8.7
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.