This item is Discontinued.

Johnsens Johnsens 4644 16 oz Engine Degreaser 4644

Johnsens 4644 16 oz Engine Degreaser (Discontinued)

  • Mfr # 4644
  • Zoro # G004117596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4644
Zoro #
G004117596
UPC #
39101046440
Country of Origin
China

Description

A premium degreaser which is self emulsifying. Two active ingredients mix with both oil and water. When sprayed on and washed off, the water actually pulls oil and grease off the surface of the engine. Meets new EPA regulations.

Specifications
  • Capacity: 16 oz
  • Country of Origin: United States
  • Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.