Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Brake Fluid, Silicone Base

  • Mfr # JOHN7032

  • Zoro # G110881305


product price: $36.89
/ea

Key Features

Product Form
Liquid
Base Formulation
Silicone
Features
Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV
Brake Fluid Type
DOT 5
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOHN7032
Zoro #
G110881305
UPC #
039101008912
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Silicone Brake Fluid
Product Form
Liquid
Base Formulation
Silicone
Features
Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV
Brake Fluid Type
DOT 5
Specific Gravity
0.97
Color
Violet
Boiling Point
260 Degrees C

Description

Silicone Brake Fluid, Base Formulation Silicone, Brake Fluid Type DOT 5, Container Size 32 oz, Boiling Point 260 Degrees C, Color Violet, Features Essentially Non-Hygroscopic Compared to Conventional DOT 3 or DOT 4 Brake Fluids, Absorbing Less than One Percent by Weight of Water, Not to be Used in ABS System, Suitable for all Vehicles Including EV, Product Form Liquid, Specific Gravity 0.97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.