Shop MAXIMA RACING OILS
See all product information
Create Account
39-169128 ZDDP 10W40 Synthetic RS1040 Motor Oil - 1 gal, 4PK
- Mfr # MAX39-169128
- Zoro # G215774687
product price:Â
$
311.99
/pk of 4, $78.00/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX39-169128
- Zoro #
- G215774687
- UPC #
- 851211901941
- Country of Origin
- China
Dimensions
- Container Size
- 1 gal
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 10W-40
- SAE Grade
- 10W-40
Description
Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -ZDDP 10W40 Synthetic RS1040 Motor Oil - 1 gal -Motor Oil -RS1040 -ZDDP -10W40 -Synthetic - Case of 4 Specifications - Capacity: 1 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.