Box Level, Aluminum, 24 in. L, Silver

  • Mfr # 1741-2400

  • Zoro # G2267277


product price:  $40.35
/ea

Key Features

Length
24 in
Accuracy
+/-0.012 in
Color
Silver
Features
SurroundView(R) Vials Reflect Ambient Light For easy-Read, Screwed on hand grips stay on tool, Solid Block Acrylic Vials won't fog, leak or break, Protective End-Caps
Application
Framing; Finish Carpentry; Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1741-2400
Zoro #
G2267277
UPC #
049448174126
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
+/-0.012 in
Color
Silver
Features
SurroundView(R) Vials Reflect Ambient Light For easy-Read, Screwed on hand grips stay on tool, Solid Block Acrylic Vials won't fog, leak or break, Protective End-Caps
Application
Framing; Finish Carpentry; Concrete
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Total Number of Vials
3
Vial Type
Block
Vial Material
Acrylic
Frame Material
Aluminum
Number of 30 Degree Vials
0
Number of Magnets
0
Item
Box Level
Lighted Vials
No
Number of V-Grooves
0
Accuracy - Standard
+/-0.012 in
Number of 45 Vials
0
Number of 30 Vials
0
Level Type
Box
Vial Types Included
Level Vials, Plumb Vials
Vial Illumination
None
Vial Shape
Block
Magnetic
Nonmagnetic

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features SurroundView(R) Vials Reflect Ambient Light For easy-Read, Screwed on hand grips stay on tool, Solid Block Acrylic Vials won't fog, leak or break, Protective End-Caps, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-0.012 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.