Zoro Homepage

1/2In Hc 412 Elbow 1.4

  • Mfr # V-4440-1001

  • Zoro # G0636940


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Bronze
Type
Flare Valve
For Use With
Air Conditioning Pipe Systems
For Use With Mfr. Model Number
V-3000
Inlet (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-4440-1001
Zoro #
G0636940
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/2 in

Details

Item
Water Valve
Material of Construction
Cast Bronze
Type
Flare Valve
For Use With
Air Conditioning Pipe Systems
For Use With Mfr. Model Number
V-3000
Inlet (In.)
1/2 in
Fits Brand
Johnson Controls
Includes
Pneumatic Actuator
Temp. Range
-10 Degrees to 150 Degrees F

Description

Water Valve, Fits Brand Johnson Controls, For Use With Grainger Item Number 42D004, 42D005, For Use With Mfr. Model Number V-3000, Includes Pneumatic Actuator, Flare Valve, Size 1/2 in, Inlet (In.) 1/2 in, Material of Construction Cast Bronze, Temp. Range -10 Degrees to 150 Degrees F, For Use With Air Conditioning Pipe Systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.