Zoro Homepage

1/2In Hc 69 Elbow 2.4Cv

  • Mfr # V-4440-1008

  • Zoro # G0636959


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Bronze
Type
Flare Valve
For Use With Mfr. Model Number
V-3000
Temp. Range
-10 Degrees to 150 Degrees F
Fits Brand
Johnson Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-4440-1008
Zoro #
G0636959
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/2 in

Details

Item
Water Valve
Material of Construction
Cast Bronze
Type
Flare Valve
For Use With Mfr. Model Number
V-3000
Temp. Range
-10 Degrees to 150 Degrees F
Fits Brand
Johnson Controls
Inlet (In.)
1/2 in
For Use With
Air Conditioning Pipe Systems
Includes
Pneumatic Actuator

Description

Water Valve, Fits Brand Johnson Controls, For Use With Grainger Item Number 42D004, 42D005, For Use With Mfr. Model Number V-3000, Includes Pneumatic Actuator, Flare Valve, Size 1/2 in, Inlet (In.) 1/2 in, Material of Construction Cast Bronze, Temp. Range -10 Degrees to 150 Degrees F, For Use With Air Conditioning Pipe Systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.