AC Pressure Cutout Control, SPST, Manual
Mfr # P20GB-1C
Zoro # G6117842
product price: $116.29
/ea
Free Shipping & Returns
Key Features
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
42 in Capillary with 1/4 in Sweat
Connection
Sweat
Type
High/Low Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20GB-1C
Zoro #
G6117842
UPC #
-
Country of Origin
Mexico
Dimensions
Capillary Length (In.)
42 in
Overall Depth
2 1/4 in
Pressure Connection Size
1/4 in
Overall Width
2 3/8 in
Overall Height
3 3/8 in
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 450 psi, Pressure Range - Minimum 100 psi, Pressure Range Adjustability Adjustable, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPDT, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, NEMA Rating 1, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.