Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9000-302
Zoro #
G6954543
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Height
2 in
Overall Width
1/2 in
Details
Item
Actuator Heater Kit
For Use With
M9100 and M9200 Series Actuators
Product Type
Actuator Heater Kit
Nameplate Voltage
12 - 36V AC/V DC
Compatible with Series
M9000
Compatible with Brand
Johnson Controls
Description
Actuator Heater Kit, Product Type Actuator Heater Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.