Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pressure Reducing Valve, 3/8

  • Mfr # R-130-15

  • Zoro # G5180034


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Preset Setting (PSI)
25
Pipe Size - Regulators
3/8 in
(F)NPT Outlet (In.)
3/8
Body Material
Zinc Die-Cast
Max. Flow - Regulators
20 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-130-15
Zoro #
G5180034
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Regulators
3/8 in
Air Inlet Size
3/8 in
Overall Width
2 3/4 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Regulator
Preset Setting (PSI)
25
(F)NPT Outlet (In.)
3/8
Body Material
Zinc Die-Cast
Max. Flow - Regulators
20 cfm
Max. Temp. (F)
175
Flow Capacity (CFM)
20
Max. Temp. - Regulators
175 Degrees F
(M)NPT Inlet (In.)
3/8
Max. Inlet Pressure - Regulators
300 psi
Pressure Range (PSI)
0 to 50
Adjustment Range - Regulators
0 to 60 psi
Includes
Gauge Connection
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi
Air Outlet Gender
Female
Air Inlet Type
NPT
Maximum Regulated Pressure
50 psi
Maximum Flow Rate
20 cfm
Minimum Regulated Pressure
0 psi
Adjustment Mechanism
Knob
For Substance Type
Air
For Fluid Type
Air
Series
R-130
Air Inlet Gender
Female
System Location
Air Line
Maximum Operating Temperature
175 Degrees F
Pressure Gauge Included
No
Adjustment Location
Top

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series R-130, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.