Analog to Pneumatic Out 2, Valve Fall Safe (Discontinued)
- Mfr # PXP2.3GFS
- Zoro # G0559329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXP2.3GFS
Zoro #
G0559329
UPC #
-
Country of Origin
United States
Dimensions
Height
1.87 in
Width
2 3/8 in
Depth
3 3/4 in
Overall Height
1 13/16 in
Overall Width
2 5/16 in
Details
Item
Pneumatic Thermostat
Air Consumption
750 scim
Standards
RoHS Compliant
Input Voltage
24V DC/24V AC; 0 to 5V DC/0 to 10V DC/0 to 15V DC
Display
Analog
Temperature Control Range
32 Degrees to 120 Degrees F
Air Flow Capacity
750 scim
Maximum Air Pressure
25 psig
Control Air Pressure Settings
18 psig (Day)/ 25 psig (Night)
Maximum Control Temperature
120 Degrees F
Minimum Control Temperature
32 Degrees F
Minimum Operating Humidity
5 %
Maximum Operating Humidity
95 %
Temperature Scale
Celsius/Fahrenheit
For Use With
Barbed Fittings
Accessory Type
Pneumatic Thermostat
Description
Pneumatic Thermostat, Input Voltage 24V DC/24V AC; 0 to 5V DC/0 to 10V DC/0 to 15V DC, Overall Height 1 13/16 in, Overall Width 2 5/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.