Zoro Homepage

Ball Valve, 2 Way, SS Trim, Flanged 2-1/2

  • Mfr # VG12A5GS

  • Zoro # G7056725


product price: $876.52
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Disk Material
Polyphthalamide Resin
Rangeability
500:1
Overall Depth
11 7/16 in
Trim Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5GS
Zoro #
G7056725
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
11 7/16 in
Port Connection Size
2 1/2 in
Overall Length
7 in
Overall Height
7 in

Details

Safe Working Water PSI
580 psi
Disk Material
Polyphthalamide Resin
Rangeability
500:1
Trim Material
Stainless Steel
Flow Characteristic
Equal Percentage
Includes Actuator
Actuator Not Included
Port Types Included
Control
Port Connection Type
Flanged
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
47
Seat Material
Graphite-Reinforced PTFE
For Media
Water-Glycol Solution to 50%, Water, Steam
Close-Off Pressure
100 psi
Operating Temperature - Maximum
284 Degrees F
Body Pattern
Two-Way
Leakage Rate
0.01 %
Manufacturer Series
VG1000
Gasket Material
EPDM
Body Material
Brass
Ball Material
Stainless Steel
Application
Control of Hot/Chilled Water
Operating Temperature - Minimum
0 Degrees F
Specific Valve Action
Stem Down to Close
Includes Characterizing Disk
Disk Included
ANSI Rating
ANSI Leakage Class IV

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.