Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2 Way, SS Trim, Flanged 2-1/2

  • Mfr # VG12A5GT

  • Zoro # G6731216


product price: $876.52
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Operating Temperature - Minimum
0 Degrees F
Leakage Rate
0.01 %
Includes Characterizing Disk
Disk Included
For Media
Water-Glycol Solution to 50%, Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5GT
Zoro #
G6731216
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Port Connection Size
2 1/2 in
Overall Depth
11 7/16 in
Overall Length
7 in

Details

Safe Working Water PSI
580 psi
Operating Temperature - Minimum
0 Degrees F
Leakage Rate
0.01 %
Includes Characterizing Disk
Disk Included
For Media
Water-Glycol Solution to 50%, Water, Steam
Trim Material
Stainless Steel
Specific Valve Action
Stem Down to Close
Stem Material
Stainless Steel
Close-Off Pressure
100 psi
Seat Material
Graphite-Reinforced PTFE
Port Types Included
Control
Gasket Material
EPDM
Ball Material
Stainless Steel
Rangeability
500:1
Application
Control of Hot/Chilled Water
Port Connection Type
Flanged
Body Pattern
Two-Way
Disk Material
Polyphthalamide Resin
Coefficient of Volume (Cv)
74
Operating Temperature - Maximum
284 Degrees F
ANSI Rating
ANSI Leakage Class IV
Includes Actuator
Actuator Not Included
Body Material
Brass
Manufacturer Series
VG1000
Flow Characteristic
Equal Percentage

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.