Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2 Way, SS Trim, Flanged 3

  • Mfr # VG12A5HV

  • Zoro # G6858713


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Seat Material
Graphite-Reinforced PTFE
Specific Valve Action
Stem Down to Close
Coefficient of Volume (Cv)
176
Leakage Rate
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5HV
Zoro #
G6858713
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
3 in
Overall Depth
12 1/4 in
Overall Height
7 1/2 in
Overall Length
7 1/2 in

Details

Safe Working Water PSI
580 psi
Seat Material
Graphite-Reinforced PTFE
Specific Valve Action
Stem Down to Close
Coefficient of Volume (Cv)
176
Leakage Rate
0.01 %
Includes Actuator
Actuator Not Included
Rangeability
500:1
Close-Off Pressure
100 psi
For Media
Water-Glycol Solution to 50%, Water, Steam
Disk Material
Polyphthalamide Resin
Body Pattern
Two-Way
Application
Control of Hot/Chilled Water
Flow Characteristic
Equal Percentage
Port Types Included
Control
ANSI Rating
ANSI Leakage Class IV
Operating Temperature - Maximum
284 Degrees F
Gasket Material
EPDM
Stem Material
Stainless Steel
Body Material
Brass
Operating Temperature - Minimum
0 Degrees F
Manufacturer Series
VG1000
Trim Material
Stainless Steel
Includes Characterizing Disk
Disk Included
Ball Material
Stainless Steel
Port Connection Type
Flanged

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.