Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2 Way, SS Trim, (F)NPT 2

  • Mfr # VG1245FT

  • Zoro # G5080521


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Includes
Valve Only
Coefficient of Volume
73.7
Width
2 15/16 in
Depth
4 27/32 in
Max. Water Temp.
284 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1245FT
Zoro #
G5080521
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 15/16 in
Depth
4 27/32 in
Height
3 5/8 in
Connection Size
2 in
Overall Height
3 5/8 in
Port Connection Size
2 in
Overall Length
2 15/16 in
Overall Depth
4 7/8 in

Details

Item
HVAC Control Ball Valve
Includes
Valve Only
Coefficient of Volume
73.7
Max. Water Temp.
284 Degrees F
Material
Stainless Steel Trim
Safe Working Water PSI
580 psi
Power Source
Electric Actuator
For Use With
M9000 or VA9000 Series Actuators
Valve Only/Actuator Included
Valve Only
Connection Type
(F)NPT
Closeoff Pressure
200 psi
Safe Working Steam PSI
15 with Thermal Spacer
Valve Type
2-Way
Application
Control of Hot/Chilled Water
Flow Characteristic
Equal Percentage
Port Connection Type
NPT
Port Connection Gender
Female
Manufacturer Series
VG1000
Leakage Rate
0.01 %
Seat Material
Graphite-Reinforced PTFE
Body Material
Brass
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Leakage Class IV
Trim Material
Stainless Steel
Coefficient of Volume (Cv)
73.7
Body Pattern
Two-Way
Specific Valve Action
Stem Down to Close
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
284 Degrees F
Close-Off Pressure
200 psi
Ball Material
Stainless Steel
Resistance Properties
Wear Resistant
Port Types Included
Control
Rangeability
500:1
Gasket Material
EPDM
For Media
Steam, Water
Includes Characterizing Disk
Disk Not Included

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.