Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2 Way, SS Trim, Sweat 1

  • Mfr # VG1275CN

  • Zoro # G6583071


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Coefficient of Volume (Cv)
11.7
Includes Characterizing Disk
Disk Included
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
284 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1275CN
Zoro #
G6583071
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1 in
Overall Length
1 1/2 in
Overall Height
2 1/16 in
Overall Depth
4 7/16 in

Details

Safe Working Water PSI
580 psi
Coefficient of Volume (Cv)
11.7
Includes Characterizing Disk
Disk Included
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
284 Degrees F
Rangeability
500:1
Body Pattern
Two-Way
ANSI Rating
ANSI Leakage Class IV
Manufacturer Series
VG1000
Stem Material
Stainless Steel
Close-Off Pressure
200 psi
Flow Characteristic
Equal Percentage
Resistance Properties
Wear Resistant
Disk Material
Polyphthalamide Resin
For Media
Steam, Water
Specific Valve Action
Stem Down to Close
Application
Control of Hot/Chilled Water
Port Connection Type
Sweat
Leakage Rate
0.01 %
Seat Material
Graphite-Reinforced PTFE
Ball Material
Stainless Steel
Trim Material
Stainless Steel
Body Material
Brass
Port Types Included
Control
Includes Actuator
Actuator Not Included
Gasket Material
EPDM

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.