Zoro Homepage

Ball Valve, 2 Way, SS Trim, Sweat 1/2

  • Mfr # VG1275AD

  • Zoro # G7120626


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Trim Material
Stainless Steel
Overall Length
1 5/16 in
Disk Material
Polyphthalamide Resin
Specific Valve Action
Stem Down to Close
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1275AD
Zoro #
G7120626
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 5/16 in
Overall Depth
3 13/16 in
Port Connection Size
1/2 in
Overall Height
1 7/8 in

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.