Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, Flanged 3

  • Mfr # VG18A5HW

  • Zoro # G6577103


product price: $1,128.00
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Includes Characterizing Disk
Disk Not Included
Port Types Included
Bypass, Control
Bypass Port Coefficient of Volume (Cv)
105
Leakage Rate
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5HW
Zoro #
G6577103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Port Connection Size
3 in
Overall Height
7 1/2 in
Overall Depth
12 1/4 in

Details

Safe Working Water PSI
580 psi
Includes Characterizing Disk
Disk Not Included
Port Types Included
Bypass, Control
Bypass Port Coefficient of Volume (Cv)
105
Leakage Rate
1 %
Rangeability
500:1
Coefficient of Volume (Cv)
211
Trim Material
Stainless Steel
Operating Temperature - Maximum
284 Degrees F
Ball Material
Stainless Steel
Stem Material
Stainless Steel
Body Pattern
Three-Way
Close-Off Pressure
50 psi
Application
Control of Hot/Chilled Water
Body Material
Brass
Operating Temperature - Minimum
0 Degrees F
Valve Style
Mixing
Flow Characteristic
Equal Percentage, Linear
Port Connection Type
Flanged
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Leakage Class IV
Seat Material
Graphite-Reinforced PTFE
For Media
Water-Glycol Solution to 50%, Water, Steam
Manufacturer Series
VG1000
Specific Valve Action
Stem Down to Close
Gasket Material
EPDM

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 105, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.