Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, Sweat 1

  • Mfr # VG1875CL

  • Zoro # G7259262


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Stem Material
Stainless Steel
Seat Material
Graphite-Reinforced PTFE
Gasket Material
EPDM
Leakage Rate
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1875CL
Zoro #
G7259262
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1 in
Overall Height
2 1/16 in
Overall Depth
4 7/16 in
Overall Length
2 7/16 in

Details

Safe Working Water PSI
580 psi
Stem Material
Stainless Steel
Seat Material
Graphite-Reinforced PTFE
Gasket Material
EPDM
Leakage Rate
1 %
Specific Valve Action
Stem Down to Close
Body Material
Brass
Close-Off Pressure
200 psi
Operating Temperature - Minimum
-22 Degrees F
Includes Characterizing Disk
Disk Included
Body Pattern
Three-Way
Valve Style
Mixing
Port Types Included
Bypass, Control
Bypass Port Coefficient of Volume (Cv)
4.7
Ball Material
Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage, Linear
Resistance Properties
Wear Resistant
Operating Temperature - Maximum
284 Degrees F
Coefficient of Volume (Cv)
7.4
Rangeability
500:1
Disk Material
Polyphthalamide Resin
Trim Material
Stainless Steel
Includes Actuator
Actuator Not Included
Manufacturer Series
VG1000
Application
Control of Hot/Chilled Water
Port Connection Type
Sweat
For Media
Steam, Water

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.