Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, Sweat 1

  • Mfr # VG1875CN

  • Zoro # G6403162


product price: $215.88
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Valve Style
Mixing
Manufacturer Series
VG1000
Body Material
Brass
Overall Height
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1875CN
Zoro #
G6403162
UPC #
066201116933
Country of Origin
Mexico

Dimensions

Overall Height
2 1/16 in
Port Connection Size
1 in
Overall Depth
4 7/16 in
Overall Length
2 7/16 in

Details

Safe Working Water PSI
580 psi
Valve Style
Mixing
Manufacturer Series
VG1000
Body Material
Brass
Gasket Material
EPDM
Stem Material
Stainless Steel
ANSI Rating
ANSI Leakage Class IV
For Media
Steam, Water
Flow Characteristic
Equal Percentage, Linear
Operating Temperature - Minimum
-22 Degrees F
Seat Material
Graphite-Reinforced PTFE
Trim Material
Stainless Steel
Application
Control of Hot/Chilled Water
Disk Material
Polyphthalamide Resin
Ball Material
Stainless Steel
Leakage Rate
1 %
Bypass Port Coefficient of Volume (Cv)
7.4
Specific Valve Action
Stem Down to Close
Close-Off Pressure
200 psi
Port Types Included
Bypass, Control
Includes Characterizing Disk
Disk Included
Body Pattern
Three-Way
Rangeability
500:1
Operating Temperature - Maximum
284 Degrees F
Resistance Properties
Wear Resistant
Coefficient of Volume (Cv)
11.7
Includes Actuator
Actuator Not Included
Port Connection Type
Sweat

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 7.4, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.