Zoro Homepage

Ball Valve Linkage Kit

  • Mfr # M9000-519

  • Zoro # G7253924


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
M9220 Series Actuator
Compatible with Manufacturer Model Number
M9000-340, VG12A, VG18A
Compatible with Series
M9000, VG1000
Product Type
Linkage Kit
Compatible Manufacturer Part Number
M9000-340, VG12A, VG18A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9000-519
Zoro #
G7253924
UPC #
-
Country of Origin
Mexico

Dimensions

For Valve Body Size
2 1/2 in
For Valve Stem Size
3/8 in

Details

Item
Linkage Kit
For Use With
M9220 Series Actuator
Compatible with Manufacturer Model Number
M9000-340, VG12A, VG18A
Compatible with Series
M9000, VG1000
Product Type
Linkage Kit
Compatible Manufacturer Part Number
M9000-340, VG12A, VG18A
Material
Steel
Compatible with Brand
Johnson Controls
Compatible Manufacturer Model Number
M9000-340, VG12A, VG18A
For Use With Mfr. Model Number
M9000-340, VG12A, VG18A
Compatible with Manufacturer Model No.
M9000-340, VG12A, VG18A
Compatible with Mfr. Model No.
M9000-340, VG12A, VG18A
For Use with Mfr Model Number
M9000-340, VG12A, VG18A
Compatible Pump Manufacturer Part Number
M9000-340, VG12A, VG18A
Compatible Mfr. Model Number
M9000-340, VG12A, VG18A

Description

Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible Manufacturer Part Number M9000-340, VG12A, VG18A, Compatible Grainger Part Number 41P437, Compatible with Series M9000, VG1000, Material Steel, For Valve Body Size 2 1/2 in, For Valve Stem Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.