Shop NORDFAB
See all product information
Create Account
Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H
- Mfr # 8040401718
- Zoro # G2384159
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
14"
Width
14 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401718
- Zoro #
- G2384159
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 20 ga
- Construction Material
- 304 Stainless Steel
- Item
- Machine Adapter
- Damper Shape
- Round
- Duct Fitting Item
- Machine Adapter
- Duct Fitting Material
- Stainless Steel
- Material
- Stainless Steel
- Shape
- Straight
- Material Grade
- 304
- For Duct Shape
- Round
- End Type
- Quick-Fit
- Product Type
- Machine Adapter
- Weight
- 2.7 lb
- Maximum Pressure Rating
- 42 in wc
- Connection Type
- Clamp Together
- Minimum Pressure Rating
- 2 in wc
- Adapter Type
- Machine Adapter
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 14"
- Width
- 14 in
- Height
- 14 in
- Inlet Diameter
- 13 7/8 in
- Length
- 5 1/2 in
- Outlet Diameter
- 14 in
- Duct Fitting Diameter
- 14 in
- Duct Fitting Length
- 5 1/2 in
- Duct Size
- 14"
- Overall Width
- 14 in
- Overall Height
- 14 in
- Overall Length
- 5 1/2 in
- For Nominal Duct Diameter
- 14 in
- For Duct Height
- 14 in
- For Duct Width
- 14 in
- Overall Diameter
- 14 in
- Material Thickness
- 20 ga
- Wire Rope Length
- 5 1/2 in
Description
Machine Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 13 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.7 lb, For Duct Height 14 in, For Duct Width 14 in, Overall Width 14 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 14 in, Overall Diameter 14 in, Overall Height 14 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.