Zoro Homepage
This item is Discontinued.
Johnson Controls Bulb Well Assy, Copper Bulb Well WEL17A-600R

Bulb Well Assy, Copper Bulb Well (Discontinued)

  • Mfr # WEL17A-600R
  • Zoro # G0950376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL17A-600R
Zoro #
G0950376
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Insertion/Bulb Length
2 3/8 in, 10 7/16 in
Inside Diameter
0.75 in
Bulb Length
10 7/16 in
Internal Thread Size
1/2 in
Maximum Insertion Length
2 3/8 in
External Thread Size
3/4 in

Details

Item
Bulb Well Assy,Copper Bulb Well
Includes
Thermal Compound
Connection Material
Malleable
Securing Mechanism
Phenolic Bushing
Plating
Tin
Compatible Manufacturer Model Number
A99
Solder Joint Material
Silver
Compatible Brand and Series
TE-6000, TE-6300
Operating Temperature Range
-35 Degrees to 250 Degrees F
Shank Material
Copper
Application
Immersion
Maximum Operating Pressure
250 psig
Thermowell Type
Threaded

Description

Bulb Well Assy,Copper Bulb Well, Bulb Length 10 7/16 in, Compatible Manufacturer Model Number A99, Connection Material Malleable, External Thread Size 3/4 in, Inside Diameter 0.75 in, Internal Thread Size 1/2 in, Maximum Insertion Length 2 3/8 in, Shank Material Copper, Solder Joint Material Silver, Threaded, Application Immersion, Compatible Brand and Series TE-6000, TE-6300, Includes Thermal Compound, Maximum Operating Pressure 250 psig, Operating Temperature Range -35 Degrees to 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.