Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Speed Control, 460/575V

  • Mfr # P266BHA-100C

  • Zoro # G5016733


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Input Volts AC @ 60/50 Hz
460/575
Triac Output Amps
4
Hard Start Timing (Sec.)
2 sec
Ambient Temp. Range (C)
-40 to 60
Control Volts
460/575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266BHA-100C
Zoro #
G5016733
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 1/4 in
Overall Depth
2 3/4 in
Overall Width
7 in
Capillary Tube Length
5 ft

Details

Input Volts AC @ 60/50 Hz
460/575
Triac Output Amps
4
Hard Start Timing (Sec.)
2 sec
Ambient Temp. Range (C)
-40 to 60
Control Volts
460/575
Requires
P266SNR-1C or P266SNR-2C
Controls
Single Stage Condenser Fans
Item
Fan Speed Control
Maximum Temperature Setting
140 Degrees F
Weight
2.2 lb
Standards
C-Tick Compliant (N1813), C-UL-US, CE Listed, FCC, ICES-003
Frequency
50/60 Hz
Minimum Temperature Setting
-40 Degrees F
IP Rating
IP54
Output Current
4 A
Body Material
Aluminum
Input Sensor Type
Pressure Sensor
Minimum Operating Temperature
-40 Degrees F
Number of High VAC TRIACs
1
Product Type
Fan Speed Control
Primary Voltage
460/575V AC
Items Controlled
Fans
Number of Inputs
Pressure Sensor (1)
Number of Pressure Sensors Included
3
Output Voltage
460/575V AC
Contact Form
SPST
Switch Type
Dual Slide
Number of Auxiliary Contacts
3
Plate Material
Aluminum
Series
P266
NEMA Rating
3R
Maximum Operating Temperature
140 Degrees F
Maximum Control Pressure Setpoint
754 psi
Application
Air Conditioning, Refrigeration
Input Voltage
460/575V AC
Electrical Connection Type
Quick Connect Terminals
Percentage of Supply Voltage to Start
40 %
Minimum Control Pressure Setpoint
0 psi

Description

Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 460/575V AC, Output Voltage 460/575V AC, Electrical Connection Type Quick Connect Terminals, Output Current 4 A, Capillary Tube Length 5 ft, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.