Control, 120/208/240/277V AC, 20 Degrees F, Rectangle
Mfr # A19BUC-2
Zoro # G503677034
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/208/240/277V AC
Stages
1C, 1H
Standards
CSA Certified, UL Listed
Sensor Type
Coiled Bulb Thermostat
Control Type
External Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A19BUC-2
Zoro #
G503677034
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
6 1/16 in
Overall Depth
3 15/16 in
Overall Height
3 in
Mounting Hole Diameter
1/2 in
Capillary Length
6 ft
Bulb Length
2 1/2 in
Description
CONTROL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.