Zoro Homepage

Control Ball Valve, 2-Way, 116 Coefficient

  • Mfr # VG12A5LU

  • Zoro # G9895481


product price: $963.55
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
116
Width
12 in
Valve Only/Actuator Included
Valve Only
Valve Type
2-Way
For Use With
Mfr. No. M9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5LU
Zoro #
G9895481
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12 in
Connection Size
3 in
Height
17 in
Depth
17 in
Overall Length
12 in
Overall Height
17 in
Overall Depth
17 in
Port Connection Size
3 in

Details

Item
HVAC Control Ball Valve
Coefficient of Volume
116
Valve Only/Actuator Included
Valve Only
Valve Type
2-Way
For Use With
Mfr. No. M9000
Max. Water Temp.
284 Degrees F
Connection Type
Flanged
Closeoff Pressure
100 psi
Safe Working Steam PSI
25
Material
Brass, Stainless Steel
Safe Working Water PSI
250 psi
Application
Control of Hot/Chilled Water
Manufacturer Series
VG1000
Port Connection Type
Flanged
Body Pattern
Two-Way
Body Material
Brass
Operating Temperature - Minimum
0 Degrees F
Flow Characteristic
Equal Percentage
For Media
Water-Glycol Solution to 50%, Water, Steam
Port Types Included
Control
Rangeability
500:1
Includes Actuator
Actuator Not Included
Ball Material
Stainless Steel
Gasket Material
EPDM
Coefficient of Volume (Cv)
116
Operating Temperature - Maximum
284 Degrees F
Specific Valve Action
Stem Down to Close
Includes Characterizing Disk
Disk Included
Trim Material
Stainless Steel
Seat Material
Graphite-Reinforced PTFE
Disk Material
Polyphthalamide Resin
Close-Off Pressure
100 psi
Stem Material
Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Leakage Rate
0.01 %

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.