Zoro Homepage

Control Ball Valve, 2-Way, 73 Coefficient

  • Mfr # VG12A5LT

  • Zoro # G9895509


product price: $883.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M9000
Coefficient of Volume
73
Height
16 in
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5LT
Zoro #
G9895509
UPC #
-
Country of Origin
Mexico

Dimensions

Height
16 in
Width
11 in
Connection Size
3 in
Depth
16 in
Overall Depth
16 in
Overall Height
16 in
Overall Length
11 in
Port Connection Size
3 in

Details

Item
HVAC Control Ball Valve
For Use With
Mfr. No. M9000
Coefficient of Volume
73
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
100 psi
Connection Type
Flanged
Valve Type
2-Way
Material
Brass, Stainless Steel
Safe Working Water PSI
250 psi
Safe Working Steam PSI
25
Max. Water Temp.
284 Degrees F
Application
Control of Hot/Chilled Water
Operating Temperature - Minimum
0 Degrees F
Rangeability
500:1
Gasket Material
EPDM
Ball Material
Stainless Steel
Port Types Included
Control
Manufacturer Series
VG1000
Body Material
Brass
Port Connection Type
Flanged
Disk Material
Polyphthalamide Resin
Trim Material
Stainless Steel
For Media
Water-Glycol Solution to 50%, Water, Steam
Includes Actuator
Actuator Not Included
Leakage Rate
0.01 %
Seat Material
Graphite-Reinforced PTFE
Includes Characterizing Disk
Disk Included
Body Pattern
Two-Way
Flow Characteristic
Equal Percentage
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
73
ANSI Rating
ANSI Leakage Class IV
Specific Valve Action
Stem Down to Close
Operating Temperature - Maximum
284 Degrees F
Close-Off Pressure
100 psi

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.