Zoro Homepage

Control Ball Valve, 3-Way, 116 Coefficient

  • Mfr # VG18A5KU

  • Zoro # G9895685


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Connection Size
2 1/2 in
Safe Working Water PSI
250 psi
Height
13 in
Safe Working Steam PSI
25
Connection Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5KU
Zoro #
G9895685
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
2 1/2 in
Height
13 in
Depth
13 in
Width
11 in
Overall Height
13 in
Overall Depth
13 in
Overall Length
11 in
Port Connection Size
2 1/2 in

Details

Item
HVAC Control Ball Valve
Safe Working Water PSI
250 psi
Safe Working Steam PSI
25
Connection Type
Flanged
Coefficient of Volume
116
Valve Type
3-Way
Max. Water Temp.
284 Degrees F
For Use With
Mfr. No. M9000
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
50 psi
Application
Control of Hot/Chilled Water
Bypass Port Coefficient of Volume (Cv)
74
Body Pattern
Three-Way
Coefficient of Volume (Cv)
116
Gasket Material
EPDM
Body Material
Brass
For Media
Water-Glycol Solution to 50%, Water, Steam
Manufacturer Series
VG1000
Rangeability
500:1
Ball Material
Stainless Steel
Operating Temperature - Maximum
284 Degrees F
Disk Material
Polyphthalamide Resin
Leakage Rate
1 %
Valve Style
Mixing
Port Connection Type
Flanged
Port Types Included
Bypass, Control
Close-Off Pressure
50 psi
Includes Characterizing Disk
Disk Included
Specific Valve Action
Stem Down to Close
Trim Material
Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Seat Material
Graphite-Reinforced PTFE
Includes Actuator
Actuator Not Included
Operating Temperature - Minimum
0 Degrees F
Stem Material
Stainless Steel
Flow Characteristic
Equal Percentage, Linear

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 74, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.