Zoro Homepage

Control Ball Valve, 3-Way, 116 Coefficient

  • Mfr # VG18A5LU

  • Zoro # G9895579


product price: $1,280.03
/ea
Free Shipping & Returns

Key Features

Valve Type
3-Way
Safe Working Steam PSI
25
Width
8 in
Depth
13 in
Coefficient of Volume
116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5LU
Zoro #
G9895579
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8 in
Depth
13 in
Connection Size
3 in
Height
13 in
Port Connection Size
3 in
Overall Depth
13 in
Overall Height
13 in
Overall Length
8 in

Details

Item
HVAC Control Ball Valve
Valve Type
3-Way
Safe Working Steam PSI
25
Coefficient of Volume
116
Material
Brass, Stainless Steel
For Use With
Mfr. No. M9000
Closeoff Pressure
50 psi
Max. Water Temp.
284 Degrees F
Valve Only/Actuator Included
Valve Only
Safe Working Water PSI
250 psi
Connection Type
Flanged
Application
Control of Hot/Chilled Water
Rangeability
500:1
Leakage Rate
1 %
Body Material
Brass
Manufacturer Series
VG1000
Bypass Port Coefficient of Volume (Cv)
74
Trim Material
Stainless Steel
Port Types Included
Bypass, Control
Includes Characterizing Disk
Disk Included
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage, Linear
Disk Material
Polyphthalamide Resin
Valve Style
Mixing
Operating Temperature - Maximum
284 Degrees F
Coefficient of Volume (Cv)
116
For Media
Water-Glycol Solution to 50%, Water, Steam
Operating Temperature - Minimum
0 Degrees F
Seat Material
Graphite-Reinforced PTFE
Body Pattern
Three-Way
Gasket Material
EPDM
Specific Valve Action
Stem Down to Close
Ball Material
Stainless Steel
Close-Off Pressure
50 psi
Port Connection Type
Flanged
Stem Material
Stainless Steel

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 74, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.