Zoro Homepage

Control Module, 5" H, 0.43 lb

  • Mfr # C450CPW-400

  • Zoro # G016314068


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC
Maximum Relative Humidity
95 %
Standards
Australia/NZ Emissions Compliant, CE Listed, cULus, EMC, FCC Part 15 Class B, RCM Mark, UL 60730-1
Board Type
Integrated
Weight
0.43 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C450CPW-400
Zoro #
G016314068
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
2 3/8 in
Overall Width
2 3/8 in

Details

Item
Control Module
Input Voltage
24V AC
Maximum Relative Humidity
95 %
Standards
Australia/NZ Emissions Compliant, CE Listed, cULus, EMC, FCC Part 15 Class B, RCM Mark, UL 60730-1
Board Type
Integrated
Weight
0.43 lb
Minimum Operating Temperature
-40 Degrees F
Product Type
Control Module
Compatible with Series
System 450
Maximum Operating Temperature
176 Degrees F
Compatible with Brand
Johnson Controls
Compatible with Manufacturer Model Number
TE-6000-1
Replacement Type
Universal
Compatible Manufacturer Part Number
TE-6000-1
Compatible Manufacturer Model Number
TE-6000-1

Description

Control Module, Replacement Type Universal, Board Type Integrated, Compatible with Brand Johnson Controls, Compatible with Series System 450, OEM Replacement Part Number Not Applicable, Input Voltage 24V AC, Items Controlled Not Applicable, Product Type Control Module, Overall Height 5 in, Overall Width 2 3/8 in, Overall Depth 2 3/8 in, Weight 0.43 lb, Compatible Manufacturer Part Number TE-6000-1, Compatible with Grainger Part Number 36P610, Maximum Operating Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.