This item is Discontinued.

Johnson Controls Current Sensing Relay, 1.5A, Self Powered CSD-CF0J0-1

Current Sensing Relay, 1.5A, Self Powered (Discontinued)

  • Mfr # CSD-CF0J0-1
  • Zoro # G5211482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD-CF0J0-1
Zoro #
G5211482
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Relay
2.72 in
Body Width - Relay
2.56 in
Body Depth - Relay
1.06 in
Overall Height - Relay
2.72 in

Details

Item - Relay
Current Sensing Relay
Input or Control Voltage
Self Powered
AC Contact Rating - Relay
1.00A @ 30V
DC Contact Rating - Relay
1.00A @ 42V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.15 to 1.50A
Trip Point
Fixed 1.50A
Trip Delay
None
Core Type - Relay
Split
Contact Amps
No Relay
Electrical Connection
Terminal Strip
Status Indicator
None
Core Type
Split
Max. Inrush Current
200A
Item
Current Sensing Relay
Sensor Opening
0.72 in
Type of Output
Solid State
Mounting
Surface
Input Voltage
Self Powered
Contact Form
No Relay

Description

Current Sensing Relay, Contact Form No Relay, Core Type Split, Input Voltage Self Powered, Trip Point Fixed 1.50A, Electrical Connection Terminal Strip, Status Indicator None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.