Zoro Homepage

Current Sensing Relay, Self Powered

  • Mfr # CSDECM-C35200L1

  • Zoro # G6322123


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
Self Powered
AC Contact Rating - Relay
1.00A @ 30V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDECM-C35200L1
Zoro #
G6322123
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Relay
0.57 in
Body Height - Relay
2.5 in
Body Depth - Relay
2.23 in
Overall Height - Relay
2.5 in
Body Depth
2.23 in
Body Height
2.5 in
Body Width
0.57 in
Sensing Hole Diameter
0.75 in
Overall Depth
2.5 in

Details

Item
Current Sensor Relay
Input or Control Voltage
Self Powered
AC Contact Rating - Relay
1.00A @ 30V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.35 to 200.00A
Trip Point
0.35 A
Trip Delay
None
Core Type - Relay
Split
Contact Form
SPST-NO
Mounting
Surface
Sensor Opening
0.75 in
Contact Amps
0.50A
Max. Inrush Current
200 A
Input Voltage
Self Powered
Core Type
Split
Status Indicator
LED Indicator
Input or Control Voltage Range
Self Powered
Electrical Connection
Terminal Strip
Item - Relay
Current Sensing Relay
Type of Output
Relay
Wire Gauge
14 AWG, 24 AWG
Operating Current
200 A
Trip Point Type
Fixed
Standards
CE Certified, UL Listed
Monitored Parameters
Overcurrent, Undercurrent
Contact Rating (DC)
1 A @ 30V
Weight
0.15 lb
Current Rating
200 A
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
5 Degrees F
Maximum Switching Voltage
125V AC
Mounting Style
Surface
Contact Rating (AC)
10 A @ 125V
Frequency
50/60 Hz
Adjustment Method
Switch

Description

Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1 A @ 30V, Core Type Split, Current Rating 200 A, Input Voltage Self Powered, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.35 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.75 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 2.23 in, Body Height 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.