Zoro Homepage

Current Sensing Relay, Solid Core, 0.50A

  • Mfr # CSDSC-S75050L

  • Zoro # G6324068


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
Self Powered
AC Contact Rating - Relay
1.00A @ 30V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDSC-S75050L
Zoro #
G6324068
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Relay
0.97 in
Body Depth - Relay
1.6 in
Overall Height - Relay
2.26 in
Body Height - Relay
2.26 in
Body Height
2.26 in
Body Depth
1.6 in
Body Width
0.97 in
Sensing Hole Diameter
0.51 in
Overall Depth
2.26 in

Details

Item
Current Sensor Relay
Input or Control Voltage
Self Powered
AC Contact Rating - Relay
1.00A @ 30V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.75 to 50.00A
Trip Point
0.75 to 50 A
Trip Delay
None
Core Type - Relay
Solid
Type of Output
Solid State
Electrical Connection
Terminal Strip
Item - Relay
Current Sensing Relay
Contact Amps
0.50A
Status Indicator
LED Indicator
Input Voltage
Self Powered
Contact Form
SPST-NO
Mounting
Surface
Core Type
Solid
Sensor Opening
0.51 in
Max. Inrush Current
50 A
Standards
CE Certified, UL Listed
Frequency
50/60 Hz
Current Rating
50 A
Contact Rating (AC)
1 A @ 30V
Trip Point Type
Adjustable
Weight
0.15 lb
Mounting Style
Surface
Maximum Switching Voltage
125V AC
Minimum Operating Temperature
5 Degrees F
Adjustment Method
Switch
Monitored Parameters
Overcurrent, Undercurrent
Wire Gauge
14 AWG, 24 AWG
Contact Rating (DC)
1 A @ 30V
Operating Current
50 A
Maximum Operating Temperature
140 Degrees F

Description

Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 30V, Contact Rating (DC) 1 A @ 30V, Core Type Solid, Current Rating 50 A, Input Voltage Self Powered, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.75 to 50 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.51 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 1.6 in, Body Height 2.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.