Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Actuator, 89 in.-lb. Torque

  • Mfr # M9310-HGA-2

  • Zoro # G3964086


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off, Proportional
Torque
89 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9310-HGA-2
Zoro #
G3964086
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Height
5 13/32 in
Depth
2 7/16 in
Overall Width
3 1/4 in
Overall Height
5 3/8 in
Overall Depth
2 1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off, Proportional
Torque
89 in-lb
Voltage
24V AC/DC
Ambient Temp. Range
-22 Degrees to 140 Degrees F
Electrical Connections
120 in (3.05 m) 19 AWG Plenum Cable
Switch Type
1 SPDT or 2 SPDT
Item
Actuator
Stroke Deg.
35 to 95
Power Rating
1.3W
Timing
90 sec
Power Consumption
24 VA
Motor Direction
CW or CCW
Minimum Operating Temperature
-22 Degrees F
Number of Auxiliary Switches
2
IP Rating
IP54
Valve Application
Damper and Valve
Maximum Operating Temperature
140 Degrees F
Stroke Degree
35 to 95 Degrees
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
NEMA Rating
5
Input Voltage
24V AC/DC
Product Type
Damper Actuator
Contact Form
SPDT
Rated Torque
89 in-lb
Time to Close
90 sec
For Use With Building Automation Systems
Building Automation System Compatible
Output Signal
0 to 10V DC
Application
Dampers

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Proportional, Rated Torque 89 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 5, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Rotation CW/CCW, Stroke Degree 35 to 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.