Zoro Homepage

Diaphragm and Seal, 50 Square In

  • Mfr # MP8000-6350

  • Zoro # G7375943


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
One Seal, 5/8" Inside Diameter, 7/8"Outside Diameter 1/8", One Plastic Sleeve, 41/64" Inside Diameter, One Diaphragm, 50 sq in Effective Area
For Use With
MP84, MP85, MP86, and MP87 Actuators
For Use With Mfr. Model Number
MP84, MP85, MP86, MP87
Fits Brand
Johnson Controls
Product Type
Diaphragm and Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8000-6350
Zoro #
G7375943
UPC #
-
Country of Origin
Mexico

Details

Item
Diaphragm and Seal
Includes
One Seal, 5/8" Inside Diameter, 7/8"Outside Diameter 1/8", One Plastic Sleeve, 41/64" Inside Diameter, One Diaphragm, 50 sq in Effective Area
For Use With
MP84, MP85, MP86, and MP87 Actuators
For Use With Mfr. Model Number
MP84, MP85, MP86, MP87
Fits Brand
Johnson Controls
Product Type
Diaphragm and Seal
Compatible Manufacturer Part Number
MP84, MP85, MP86, MP87
Compatible Brand
Johnson Controls

Description

Diaphragm and Seal,50 Square In, For Use With Mfr. Model Number MP84, MP85, MP86, and MP87 Actuators, Fits Brand Johnson Controls, Includes One Seal, 5/8 In. Inside Diameter, 7/8 In.Outside Diameter 1/8 In., One Plastic Sleeve, 41/64 In. Inside Diameter, One Diaphragm, 50 Square Inch Effective Area, For Use With MP84, MP85, MP86, and MP87 Actuators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.