Zoro Homepage

Differential Air Pressure Switch

  • Mfr # P32AF-2C

  • Zoro # G5019201


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Sample Line Connector
1/8"- 27 NPT
Pressure Setting Range (In. WC)
0.05 T0 5.0
Height (In.)
5 5/8 in
Mounting Location
Duct
Width (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32AF-2C
Zoro #
G5019201
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
5 5/8 in
Width (In.)
3 1/4 in
Depth (In.)
2 1/8 in
Overall Height
5 5/8 in
Sample Line Connection Size
1/8 in
Overall Width
3 1/4 in
Overall Depth
2 1/8 in

Details

Sample Line Connector
1/8"- 27 NPT
Pressure Setting Range (In. WC)
0.05 T0 5.0
Mounting Location
Duct
Item
Air Pressure Switch
Operating Temp. Range (F)
-40 to 165
Electrical Rating
5.8 A @ 120V
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
Type
HVAC/General Purpose
Differential (In. WC)
.009 To .075
Switch Type
SPDT
Includes
Mounting Bracket
Reset Type
Automatic Reset
Number of Switches
1
Product Type
Pressure Switch
Minimum Differential Pressure Setting
0.009 in wc
Pressure Type
Differential
Sample Line Connector Type
NPT
Maximum Operating Temperature
167 Degrees F
Electrical Connection Type
Screw Terminals
Maximum Pressure Rating
1 psig
Minimum Operating Temperature
-40 Degrees F
Housing Type
Conduit Box
Maximum Differential Pressure Setting
0.075 in wc
Maximum Pressure Setting
5 in wc
Standards
UL listed, CSA Certified
Mounting Orientation
Any Position
Pressure Setpoint Type
Adjustable
Contact Form
SPDT
Minimum Pressure Setting
0.05 in wc

Description

Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 5.8 A @ 120V, Housing Type Conduit Box, Includes Mounting Bracket, Maximum Differential Pressure Setting 0.075 in wc, Maximum Operating Temperature 167 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 5 in wc, Minimum Differential Pressure Setting 0.009 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.