Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Transmitter, 4" L, 7.81" H

  • Mfr # DP110050U3V4V

  • Zoro # G611222683


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC, 9 to 30V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP110050U3V4V
Zoro #
G611222683
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Height
7.81 in
Manufacturers Warranty Length
3 yr
Overall Width
2.15 in
Overall Length
4 in

Details

Item
Differential Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC, 9 to 30V DC
Process Connection Type
NPT
Series
DP110
Standards
CE, EMC, RoHS Compliant
Maximum Operating Temperature
175 Degrees F
For Use With Media Type
Gasoline/Liquids
Wiring Entry
1/4 in NPT
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Storage Temperature Range
-65 Degrees F to 250 Degrees F
Overpressure
0 psi
Electrical Connections
Terminal Block
Maximum Pressure
50 psid
Weight
2.5 lb
Number of Wires
3
Pressure Units
psid
Minimum Pressure
0 psid
Cable Connection Type
NPT
NEMA Rating
NEMA 4
IP Rating
IP65
Features
Gas and Liquid Compatible, Low Line Pressure Effect, No Liquid Fill Diaphragm
Response Time
30 msec
Process Media Temperature - Minimum
0 Degrees F
Input Voltage
13 to 30V DC, 9 to 30V DC
Housing Material
Aluminum, Stainless Steel
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psid
Process Connection Gender
Male
Pressure Measurement - Maximum
50 psid
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
175 Degrees F

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psid, Maximum Pressure 50 psid, Overpressure 0 psi, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 13 to 30V DC, 9 to 30V DC, IP Rating IP65, NEMA Rating NEMA 4, Series DP110, Housing Material Aluminum, Stainless Steel, Electrical Connections Terminal Block, Fitting Material Brass, Burst Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.