Zoro Homepage

Display Module, Open/Close on Rise, Surface or DIN rail, 5V DC

  • Mfr # D350AA-1C

  • Zoro # G4650904


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Display Type
LCD
Height
5"
Mounting Location
Surface or DIN rail
Voltage
5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D350AA-1C
Zoro #
G4650904
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Height (In.)
5 in
Width (In.)
2 1/2 in
Depth (In.)
2 1/2 in
Width
2-1/2"
Depth
2-1/2"
Overall Length
2 3/8 in
Overall Height
5 in
Overall Depth
2 3/8 in
Overall Width
2 3/8 in

Details

Item
Display Module
Color
Blue
Display Type
LCD
Mounting Location
Surface or DIN rail
Voltage
5V DC
Input Voltage
20 to 30V AC
For Use With
System 250, A350
Type
Digital
Application
Air Conditioning, Heating Control, Refrigeration
Mounting
DIN
Standards
cUL Listed, UL Listed
Switch Action
Open/Close on Rise
Enclosure Type
NEMA 1
Display
LCD
Function
Temperature Sensor
Compatible Manufacturer Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Brand and Series
Johnson Controls D350 Series
Accessory Type
Temperature Display Module
Product Type
Temperature Module
Compatible with Series
A350, A350E, A350P, A350R
Compatible with Manufacturer Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Manufacturer Part Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
For Use With Mfr. Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible with Manufacturer Model No.
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible with Mfr. Model No.
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
For Use with Mfr Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Pump Manufacturer Part Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Mfr. Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1

Description

Display Module, Input Voltage 20 to 30V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series A350, A350E, A350P, A350R, Compatible Grainger Part Number 20XJ47, 241R82, 36P544, 36P545, 36P546, 36P547, 36P548, 58YG76, Compatible Manufacturer Model Number A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1, Standards cUL Listed, UL Listed, Product Type Temperature Module, Application Air Conditioning, Heating Control, Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.