Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Display Module, Surface or DIN rail, 5V DC D352AA-2C

Display Module, Surface or DIN rail, 5V DC (Discontinued)

  • Mfr # D352AA-2C
  • Zoro # G7175576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D352AA-2C
Zoro #
G7175576
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Depth (In.)
2 13/32 in
Height (In.)
5 in
Width (In.)
2 13/32 in
Overall Length
2 3/8 in
Overall Depth
2 3/8 in
Overall Height
5 in
Overall Width
2 3/8 in

Details

Item
Display Module
Color
Blue
Number of Relay Inputs
0
Mounting Location
Surface or DIN rail
Voltage
5V DC
For Use With
P352 and P352P Series Pressure Controls
Type
Pressure
Input Voltage
5V DC
Number of Switches
0
Agency Compliance
UL, cUL E27734
Number of Relay Outputs
0
Mounting
Surface or DIN Rail
Enclosure Type
NEMA 1
Application
Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control
Standards
CNN XAPX, UL Listed
Number of Stages
0
Function
Pressure Indication
Display
LCD
Compatible Manufacturer Model Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible Brand and Series
Johnson Controls D352 Series
Accessory Type
Pressure Display Module
Product Type
Pressure Module
Compatible with Manufacturer Model Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible with Series
P352, P352P
Compatible Manufacturer Part Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
For Use With Mfr. Model Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible with Manufacturer Model No.
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible with Mfr. Model No.
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
For Use with Mfr Model Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible Pump Manufacturer Part Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2
Compatible Mfr. Model Number
P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2

Description

Display Module, Input Voltage 5V DC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series P352, P352P, Compatible with Grainger Part Number 20XJ69, 20XJ70, 242G09, 242G10, 242G11, Compatible with Manufacturer Model Number P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2, Standards CNN XAPX, UL Listed, Product Type Pressure Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Includes N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.