
Dpst Pressure Control, Westinghouse
Mfr # P72CA-13C
Zoro # G0558498
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Product Type
Single Pressure Control
Application
Fan Cycling, High Limit
Overall Width
4 in
Series
P72
Pressure Range Adjustability
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P72CA-13C
Zoro #
G0558498
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 in
Overall Depth
2 1/8 in
Details
Item
Single Pressure Control
Product Type
Single Pressure Control
Application
Fan Cycling, High Limit
Series
P72
Pressure Range Adjustability
Adjustable
Switch Action
Open on Rise
Heat Pump Override
No Override
NEMA Rating
1
Body Material
Steel
Contact Form
DPST
Pressure Setting
High
Element Type
Bellows
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Contact Form DPST, Switch Action Open on Rise, Element Type Bellows, Series P72, NEMA Rating 1, Mounting Type Universal, Application Fan Cycling, High Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.