Zoro Homepage

Dual Pressure Control, DPST

  • Mfr # P72MA-1C

  • Zoro # G0558489


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Switch Type
DPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
Low Pressure Differential (PSIG)
7 to 50
Reset Low
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72MA-1C
Zoro #
G0558489
UPC #
078502830131
Country of Origin
Mexico

Dimensions

Overall Width
5 3/4 in
Pressure Connection Size
1/4 in
Capillary Tube Length
36 in
Overall Depth
2 1/8 in

Details

Item
Dual Pressure Control
Switch Type
DPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
Low Pressure Differential (PSIG)
7 to 50
Reset Low
Manual
Characteristics
NEMA 1
Reset High
Manual
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
For Use With
A/C Refrigeration
Limited Knob Adjustment
Low Cut Out
Includes
Universal Mounting Bracket
Product Type
Dual Pressure Control
Application
Air Conditioning, Commercial Refrigeration
Maximum Pressure Range - Low Side
100 psi
Rated Voltage
208V AC, 240V AC
Minimum Pressure Range - Low Side
20 in Hg
Reset Type - Low Side
Automatic Reset
Minimum Differential Pressure - Low Side
6 psi
Reset Type - High Side
Manual Reset
Maximum Differential Pressure - Low Side
50 psi
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
Contact Form
DPST
Pressure Type
Differential
NEMA Rating
1
Housing Material
Steel
Switch Action
Open on Fall, Open on Rise
Compatible Refrigerant
Non-Corrosive Refrigerants
Minimum Pressure Range - High Side
100 psi
Series
P72
Pressure Connection Gender
Female
Pressure Connection Type
Flare
Maximum Pressure Range - High Side
500 psi

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 6 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.