Elbow Elbow, 50 PK
Mfr # F-500-6
Zoro # G7736255
product price: $487.99
/pk 50, $9.76/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Elbow
Tube Size
3/8"
Fitting Connection Type
NPT x Tube
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-500-6
Zoro #
G7736255
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size (Fittings)
3/8"
Details
Specific Fitting Shape
Elbow
Fitting Connection Type
NPT x Tube
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Elbow
Pipe Fitting Connection Type
NPT x Tube
Specific Pipe Fitting Shape
Elbow
Product Type
Elbow
Description
Elbow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.