Zoro Homepage
This item is Discontinued.
Johnson Controls Elec Act, 27 In.-lb., Floating, 24VAC VA9203-AGB-2Z

Elec Act, 27 In.-lb., Floating, 24VAC (Discontinued)

  • Mfr # VA9203-AGB-2Z
  • Zoro # G5080345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA9203-AGB-2Z
Zoro #
G5080345
UPC #
066201125126
Country of Origin
Mexico

Dimensions

Depth
2 3/4 in
Width
3 1/4 in
Height
6 3/8 in
Overall Width
3 1/4 in
Stroke Length
Not Rated
Electrical Lead Length
4 ft
Overall Depth
2 3/4 in
Overall Height
6 3/8 in

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Floating Point, On/Off, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.