Johnson Controls
Elec Act, 50 in.-lb., Floating, 24VAC
Mfr # VA-8050-1
Zoro # G5077371
Free Shipping & Returns
$432.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Floating
- Torque 50 in-lb
- Voltage 24V AC
- Power Consumption 6 VA
- Cycle Time 75 sec
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16201.11 4PK)
- SUPCO Start Capacitor, CS829995X110 (CS829-995X110)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- HONEYWELL Proportional Motor, 24V, Non Spring Return (M9484E1017)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (VA9310-HGA-1)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- Johnson Controls Actuators and Damper Motors