Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Act, 61 in.-lb., Floating, 24VAC

  • Mfr # VA-4233-AGC-2

  • Zoro # G6884595


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Cycle Time
76 sec
Ambient Temp. Range
To 122 Degrees F
Width
4 3/32 in
Stroke Deg.
29/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-4233-AGC-2
Zoro #
G6884595
UPC #
078502878649
Country of Origin
Mexico

Dimensions

Width
4 3/32 in
Height
6 11/32 in
Depth
3 19/32 in
Overall Width
4 1/8 in
Stroke Length
7/8 in
Electrical Lead Length
4 ft
Overall Depth
3 5/8 in
Overall Height
6 13/16 in

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC/DC
Signal Type
Floating
Torque
61 in-lb
Cycle Time
76 sec
Ambient Temp. Range
To 122 Degrees F
Stroke Deg.
29/32
Type of Actuator
Spring Return
Electrical Connections
Cable
Auxiliary Switch Type
2 SPDT
Includes
Valve Linkage
Power Consumption
12 VA
For Use With
Globe Valves
Standards
CSA C22.2 No. 139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX
Product Type
Electric Globe Valve Actuator
Electrical Connection Type
Cable
Includes Electrical Leads
Electrical Leads Included
Mounting Style
Direct Mount
Compatible Brand
Johnson Controls
Number of Auxiliary Switches
2
Return Action
Spring Return
Operating Temperature - Minimum
32 Degrees F
Compatible Series
VG7000
Frequency
50/60 Hz
Control Signal
Floating Point
NEMA Rating
2
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
122 Degrees F

Description

Electric Globe Valve Actuator, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.